Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 7/16in.dia., PK5
Mfr # U39080.043.0225
Zoro # G5674910
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Hardened Ground
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39080.043.0225
- Zoro # G5674910
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 7/16 in |
Fastener Length | 2 1/4 in |
Pin Dia. | 0.4375 in |
Dia. | 7/16" |
Overall Length | 2-1/4" |
Outside Diameter Tolerance | +0.0006/+0.0008 in |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 7/16 in |
Shank Length | 2 1/4 in |
Dimensional Standards | ASME B18.8.2 |
Description
Dowel Pin,Steel,7/16in dia,2 1/4in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 7/16 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +0.0006/+0.0008 in, Thread Size Not Applicable, Rockwell Hardness C50, Single Shear Strength 19,550 lb, Product Type Dowel Pin, Shank Length 2 1/4 in, System of Measurement Inch, Nominal Diameter 7/16 in, Standards ASME B18.8.2, Grip Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 9/16"-12 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, Steel, 5 PK (5WY82)
- ADAPTALL Sealing Washer, Fits Bolt Size 5/8 in Steel/Buna-N, Cadmium Plated Finish (9500-10)
- PRIME-LINE Carriage Bolts 1/4in-20 X 6in A307 Grade A Zinc Plated Steel 50PK (9062661)
- BSC PREFERRED Combination Slotted/Phillips Round Head Screws for Sheet Metal 18-8 Stainless ST No8 1-1/4L, 50PK (92465A210)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0040)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0050)
- ZORO SELECT Pin, Stainless Steel A2, 12mm dia. (M51580.120.0060)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39078.025.0125)
- ZORO SELECT Dowel Pin, Plain, 10mm Dia. x 30mm L., PK50 (M39080.100.0030)
- ZORO SELECT Dowel Pin, SS, 1/8 D x5/8 In L, PK25 (MS16555-628)
- ZORO SELECT Dowel Pin, Steel, 12x24mm, PK25 (M39080.120.0024)
- Zoro Select Dowel Pins