Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 5/8in.dia., PK5
Mfr # U39070.062.0125
Zoro # G6523699
product price: $25.19
/pk 5, $5.04/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness B95
- Nominal Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39070.062.0125
- Zoro # G6523699
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/8 in |
Fastener Length | 1 1/4 in |
Pin Dia. | 0.625 in |
Pin Diameter | 5/8 in |
Shank Length | 1 1/4 in |
Dimensional Standards | ASME B18.8.2 |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | B95 |
Item | Dowel Pin,Steel,5/8 in dia,1.25 in L,PK5 |
Finish | Plain |
Material | Steel |
Standards | ASME B18.8.2 |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Pin Type | Standard |
Single Shear Strength | 39,900 lb |
Description
Dowel Pin,Steel,5/8 in dia,1.25 in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5/8 in, Rockwell Hardness B95, Single Shear Strength 39,900 lb, Product Type Dowel Pin, Shank Length 1 1/4 in, System of Measurement Inch, Nominal Diameter 5/8 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.8.2, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 1-9/16" Zinc Plated Steel Linch Pins 6PK (68361)
- ZORO SELECT Split Lock Washer, For Screw Size #2 Steel, Zinc Plated Finish, 100 PK (U37020.008.0001)
- ZORO SELECT M5-0.80 x 20 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.050.0020)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.437x3 1/2 In, PK10 (WWG-CLPZ-091)
- ZORO SELECT Dowel Pin, Steel, 2x28mm, PK100 (M39080.020.0028)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/8in.dia., PK100 (U55580.012.0075)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 30mm L., PK50 (M39080.080.0030)
- ZORO SELECT Dowel Pin, 416SS, 4 Diax12mm L, PK10 (MDP16-5)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/2x2 1/2 L, PK20 (50R250DPSO)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0032)
- BIG HORN 1/4 Inch, 5/16 Inch, 3/8 Inch x 1-1/2 Inch Birch Wood Dowel Pins Set - 50 Pcs (14208)
- Zoro Select Dowel Pins