Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 5/16in.dia., PK5
Mfr # U39080.031.0175
Zoro # G5675096
product price: $4.15
/pk 5, $0.83/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Hardened Ground
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39080.031.0175
- Zoro # G5675096
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 1 3/4 in |
Dia. | 5/16" |
Overall Length | 1-3/4" |
Pin Dia. | 0.3125 in |
Shank Length | 1 3/4 in |
Pin Diameter | 5/16 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Hardened Ground |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Material | Steel |
Meets | ASME B18.8.2 |
Item | Dowel Pin,,0.3125in dia,1.75in L,PK5 |
Finish | Plain |
Type | Hardened Ground Machine |
Product Type | Dowel Pin |
Single Shear Strength | 10,000 lb |
Material Grade/Class | Ungraded |
Pin Type | Standard |
Manufacturer Location | Globally Sourced |
Description
Dowel Pin,,0.3125in dia,1.75in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5/16 in, Rockwell Hardness C60, Single Shear Strength 10,000 lb, Product Type Dowel Pin, Shank Length 1 3/4 in, System of Measurement Inch, Nominal Diameter 5/16 in, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #4 x 5/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE46)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.016.0050)
- RECOIL Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (03584)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 50 PK (514031G)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 6in.L (U39070.100.0600)
- ZORO SELECT Dowel Pin, SS, 3/8 Dx1 3/4 In L, Pk25 (MS16555-662)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39080.025.0125)
- ZORO SELECT Dowel Pin, Plain, 16mm Dia. x 50mm L., PK10 (M39080.160.0050)
- ZORO SELECT Pin, Steel 60HRC, 4mm dia., PK25 (M39078.040.0020)
- ZORO SELECT Dowel Pin, Plain, 16mm Dia. x 40mm L., PK10 (M39080.160.0040)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x2 L, PK10 (62R200DPSO)
- Zoro Select Dowel Pins