Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 5/16in.dia., PK5
Mfr # U39078.031.0150
Zoro # G5675525
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Hardened Ground
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39078.031.0150
- Zoro # G5675525
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 1 1/2 in |
Pin Dia. | 0.3125 in |
Overall Length | 1-1/2" |
Dia. | 5/16" |
Pin Diameter | 21/64 in |
Shank Length Tolerance | +/-0.010 in |
Outside Diameter Tolerance | -0.0197/-0.0199 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length | 1 1/2 in |
Description
Dowel Pin,Steel,1/3in dia,1 1/2in L,PK5, Pin Type Mil Spec Oversized, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 21/64 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance -0.0197/-0.0199 in, Thread Size Not Applicable, Rockwell Hardness C50, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 1 1/2 in, System of Measurement Inch, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Grip Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 25 PK (U01060.025.0600)
- HILLMAN Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive (48400)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07150.025.0075)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Chrome Plated Finish, 10 PK (74354)
- ZORO SELECT Dowel Pin, 416SS, 4 Diax20mm L, PK10 (MDP16-8)
- ZORO SELECT Dowel Pin, Std, 3x/32x1/4 L, PK100 (2MB10)
- ZORO SELECT Pin, Steel 60HRC, 2mm dia., PK25 (M39078.020.0010)
- ZORO SELECT Dowel Pin, Std, Nyl, 1/4x1/2 L, PK50 (4DAH1)
- ZORO SELECT Dowel Pin, 1 In Dia (Z1248)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0024)
- ZORO SELECT Dowel Pin, Std, SS, M5x16mm L, PK25 (DP7X05016h8-025P1)
- Zoro Select Dowel Pins