Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 5/16in.dia., PK5
Mfr # U39070.031.0150
Zoro # G5675875
product price: $6.59
/pk 5, $1.32/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C23
- Nominal Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39070.031.0150
- Zoro # G5675875
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 1 1/2 in |
Dia. | 5/16" |
Overall Length | 1-1/2" |
Pin Dia. | 0.3125 in |
Pin Diameter | 21/64 in |
Shank Length | 1 1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C23 |
Meets | ASME B18.8.2 |
Material | Steel |
Type | Unhardened Ground |
Finish | Plain |
Item | Dowel Pin,Steel,1/3in dia,1 1/2in L,PK5 |
Standards | ASME B18.8.2 |
Single Shear Strength | 10,000 lb |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Pin Type | Standard |
Manufacturer Location | Globally Sourced |
Description
Dowel Pin,Steel,1/3in dia,1 1/2in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 21/64 in, Rockwell Hardness C23, Single Shear Strength 10,000 lb, Product Type Dowel Pin, Shank Length 1 1/2 in, System of Measurement Inch, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (N04360.050.0350)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK (N01200.043.0100)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-4CN375)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 140 PK (B38100.087.0001)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0006)
- ZORO SELECT Dowel Pin, 1/16 In, Pk50 (D15-187)
- ZORO SELECT Dowel Pin, Std, Nyl, 3/16x3/4 L, PK50 (4DAK1)
- ZORO SELECT Dowel Pin, Steel, 8x50mm, PK10 (M39090.080.0050)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/8in.dia., 4in.L (U39080.087.0400)
- ZORO SELECT Dowel Pin, Steel, 8x36mm, PK50 (M39080.080.0036)
- AMPG Dowel Pin Stock, 3/16X12, 18-8 SS (PIN12518SS)
- Zoro Select Dowel Pins