Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 3/8in.dia., PK5
Mfr # U39080.037.0150
Zoro # G5675026
product price: $1.99
/pk 5, $0.40/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Hardened Ground
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39080.037.0150
- Zoro # G5675026
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 1 1/2 in |
Overall Length | 1-1/2" |
Pin Dia. | 0.375 in |
Dia. | 3/8" |
Shank Length | 1 1/2 in |
Pin Diameter | 3/8 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Hardened Ground |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Material | Steel |
Finish | Plain |
Meets | ASME B18.8.2 |
Type | Hardened Ground Machine |
Item | Dowel Pin,Steel,3/8in dia,1 1/2in L,PK5 |
Material Grade/Class | Ungraded |
Pin Type | Standard |
Single Shear Strength | 14,350 lb |
Product Type | Dowel Pin |
Manufacturer Location | Globally Sourced |
Description
Dowel Pin,Steel,3/8in dia,1 1/2in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/8 in, Rockwell Hardness C60, Single Shear Strength 14,350 lb, Product Type Dowel Pin, Shank Length 1 1/2 in, System of Measurement Inch, Nominal Diameter 3/8 in, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M14 Spring Steel, Zinc Plated Finish, 25 PK (M37220.140.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 7/8 in Bore Dia. (U36050.387.0001)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (250182BG)
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 5 PK (71443)
- ZORO SELECT Pin, Steel 60HRC, 10mm dia., PK10 (M39078.100.0028)
- ZORO SELECT Dowel Pin, Std, SS, M3x10mm L, PK50 (DP7X03010h8-050P1)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39080.037.0225)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/8x5/8 L, Pk50 (U39080.037.0062)
- ZORO SELECT Dowel Pin, Steel, 8x30mm, PK25 (M39090.080.0030)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 3/32in.dia., PK100 (U55580.009.0075)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0036)
- Zoro Select Dowel Pins