Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 3/8in.dia., PK5
Mfr # U39078.037.0125
Zoro # G5675461
product price: $2.55
/pk 5, $0.51/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Hardened Ground
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39078.037.0125
- Zoro # G5675461
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 1 1/4 in |
Pin Dia. | 0.375 in |
Overall Length | 1-1/4" |
Dia. | 3/8" |
Pin Diameter | 3/8 in |
Shank Length Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.8.2 |
Outside Diameter Tolerance | +0.0009/+0.0011 in |
Shank Length | 1 1/4 in |
Description
Dowel Pin,Steel,3/8 in dia,1.25 in L,PK5, Pin Type Mil Spec Oversized, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/8 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +0.0009/+0.0011 in, Thread Size Not Applicable, Rockwell Hardness C50, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 1 1/4 in, System of Measurement Inch, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Grip Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Extreme Fasteners, 1"x10 ft, Black, 10', 1" Wd, Black (91843)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1, PK50 (U51260.031.0100)
- ZORO SELECT Deck Nail, Flat, Galv, 6d, PK160 (4NEX1)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M180 Bore Dia. (DHO-180)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/8in.dia., PK100 (U55580.012.0075)
- ZORO SELECT Dowel Pin, Steel, 1x10mm, PK100 (M39080.010.0010)
- ZORO SELECT Dowel Pin, Std, M4x20mm L, PK100 (DP5004020-100P1)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/16x1 1/2 L, PK100 (18R150DPSO)
- ZORO SELECT Pin, Stainless Steel A4, 2.5mm dia., PK10 (M55580.025.0008)
- ZORO SELECT Dowel Pin, 1/4 In Dia (Z1264)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0012)
- Zoro Select Dowel Pins