Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 3/8in.dia., PK5
Mfr # U39070.037.0125
Zoro # G5675848
original price:
$8.55
22% off
new price: $6.59
/pk 5, $1.32/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C23
- Nominal Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39070.037.0125
- Zoro # G5675848
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 1 1/4 in |
Overall Length | 1-1/4" |
Dia. | 3/8" |
Pin Dia. | 0.375 in |
Pin Diameter | 3/8 in |
Shank Length | 1 1/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C23 |
Type | Unhardened Ground |
Meets | ASME B18.8.2 |
Material | Steel |
Item | Dowel Pin,Steel,3/8 in dia,1.25 in L,PK5 |
Finish | Plain |
Standards | ASME B18.8.2 |
Product Type | Dowel Pin |
Single Shear Strength | 14,350 lb |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Pin Type | Standard |
Description
Dowel Pin,Steel,3/8 in dia,1.25 in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/8 in, Rockwell Hardness C23, Single Shear Strength 14,350 lb, Product Type Dowel Pin, Shank Length 1 1/4 in, System of Measurement Inch, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Steel Dropin Flush Embedment Anchor, 1/4" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK (06304-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 1-7/8" L, Carbon Steel Zinc Plated, 50 PK (05015S-PWR)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene, 50 PK (123)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #8-36 (5402-2)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK100 (U39078.018.0075)
- ZORO SELECT Dowel Pin, 1/2 In Dia (Z1220)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 5/8in.dia., PK5 (U51580.062.0150)
- ZORO SELECT Dowel Pin, 5/16 In Dia (Z1250)
- ZORO SELECT Pin, Steel 60HRC, 16mm dia. (M39078.160.0080)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0016)
- ZORO SELECT Dowel Pin, 1/4 In, Pk10 (D20-1500)
- Zoro Select Dowel Pins