Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 3/8in.dia., PK25
Mfr # U39080.037.0087
Zoro # G5675050
product price: $11.49
/pk 25, $0.46/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Hardened Ground
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39080.037.0087
- Zoro # G5675050
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 7/8 in |
Overall Length | 7/8" |
Dia. | 3/8" |
Pin Dia. | 0.375 in |
Pin Diameter | 3/8 in |
Shank Length | 7/8 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Hardened Ground |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Meets | ASME B18.8.2 |
Type | Hardened Ground Machine |
Item | Dowel Pin,,0.375in dia,0.875in L,PK25 |
Material | Steel |
Finish | Plain |
Pin Type | Standard |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Material Grade/Class | Ungraded |
Single Shear Strength | 14,350 lb |
Description
Dowel Pin,,0.375in dia,0.875in L,PK25, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/8 in, Rockwell Hardness C60, Single Shear Strength 14,350 lb, Product Type Dowel Pin, Shank Length 7/8 in, System of Measurement Inch, Nominal Diameter 3/8 in, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42702)
- ZORO SELECT Grade A490, 5/8"-11 Structural Bolt, Plain Steel, 1 3/4 in L, 10 PK (U04008.062.0175)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 10 PK (U07566.050.0200)
- ZORO SELECT Thumb Nut, #8-32, Gr 18-8, SS, Passivtd, PK5 (7213SS)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0028)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0012)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39078.031.0150)
- ZORO SELECT Dowel Pin, Steel, 2.5x20mm, PK100 (M39080.025.0020)
- ZORO SELECT Dowel Pin, 3/4 In Dia (Z1240)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK10 (M51580.015.0018)
- ZORO SELECT Dowel Pin, Std, Nyl, 3/16x3/4 L, PK50 (4DAK1)
- Zoro Select Dowel Pins