Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 3/32in.dia., PK100
Mfr # U39070.009.0050
Zoro # G6534022
product price: $35.79
/pk 100, $0.36/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C32
- Nominal Diameter 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39070.009.0050
- Zoro # G6534022
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/32 in |
Fastener Length | 1/2 in |
Pin Dia. | 0.0937 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length | 1/2 in |
Pin Diameter | 3/32 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C32 |
Item | Dowel Pin,,0.094in dia,0.5in L,PK100 |
Material | Steel |
Finish | Plain |
Manufacturer Location | Globally Sourced |
Single Shear Strength | 900 lb |
Material Grade/Class | Ungraded |
Pin Type | Standard |
Product Type | Dowel Pin |
Description
Dowel Pin,,0.094in dia,0.5in L,PK100, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/32 in, Rockwell Hardness C32, Single Shear Strength 900 lb, Product Type Dowel Pin, Shank Length 1/2 in, System of Measurement Inch, Nominal Diameter 3/32 in, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.8.2, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Thumb Screw, M4 Thread Size, Black Oxide Carbon Steel, 3.5mm Head Ht (361604010)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (U01209.050.0800)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, 410 Stainless Steel 50 PK (54565)
- ZORO SELECT Wood Screw, #7, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.015.0050)
- ZORO SELECT Pin, Stainless Steel A4, 1.5mm dia., PK10 (M55580.015.0005)
- ZORO SELECT Dowel Pin, Std, 3/16x3/8 L, PK100 (2MB56)
- ZORO SELECT Dowel Pin, Std, Nyl, 3/64x1/4 L, PK50 (2500470250)
- ZORO SELECT Dowel Pin, Std, SS, M5x10mm L, PK25 (DP7X05010h8-025P1)
- ZORO SELECT Dowel Pin, Harden Stl, M4x22mm, PK50 (DP5004022-050P1)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 30mm L., PK100 (M39080.050.0030)
- ZORO SELECT Pin, Steel 60HRC, 2mm dia., PK25 (M39078.020.0010)
- Zoro Select Dowel Pins