Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 3/16in.dia., PK100
Mfr # U39078.018.0075
Zoro # G5675665
product price: $15.99
/pk 100, $0.16/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Hardened Ground
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39078.018.0075
- Zoro # G5675665
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 3/4 in |
Overall Length | 3/4" |
Dia. | 3/16" |
Pin Dia. | 0.1875 in |
Outside Diameter Tolerance | -0.0004/-0.0006 in |
Dimensional Standards | ASME B18.8.2 |
Pin Diameter | 13/64 in |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 3/4 in |
Description
Dowel Pin,Steel,1/5in dia,0.75in L,PK100, Pin Type Mil Spec Oversized, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 13/64 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance -0.0004/-0.0006 in, Thread Size Not Applicable, Rockwell Hardness C50, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Grip Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 10000 PK (06800)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L, 5 PK (U04104.050.0850)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 10 PK (74212)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 50 PK (M07000.050.0110)
- ZORO SELECT Dowel Pin, 1/8 In, Pk25 (D17-1000)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0055)
- ZORO SELECT Dowel Pin, Steel, 14x60mm, PK10 (M39080.140.0060)
- ZORO SELECT Pin, Stainless Steel A2, 12mm dia., PK5 (M51580.120.0040)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK10 (M39078.060.0036)
- ZORO SELECT Dowel Pin, 5/16 In, Pk10 (D21-625)
- ZORO SELECT Pin, Stainless Steel A4, 8mm dia., PK5 (M55580.080.0070)
- Zoro Select Dowel Pins