Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 3/16in.dia., PK100
Mfr # U39070.018.0075
Zoro # G5675979
product price: $38.39
/pk 100, $0.38/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C23
- Nominal Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39070.018.0075
- Zoro # G5675979
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 3/4 in |
Pin Dia. | 0.1875 in |
Overall Length | 3/4" |
Dia. | 3/16" |
Shank Length | 3/4 in |
Pin Diameter | 13/64 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C23 |
Finish | Plain |
Type | Unhardened Ground |
Meets | ASME B18.8.2 |
Material | Steel |
Item | Dowel Pin,Steel,1/5in dia,0.75in L,PK100 |
Standards | ASME B18.8.2 |
Single Shear Strength | 3,600 lb |
Product Type | Dowel Pin |
Pin Type | Standard |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Description
Dowel Pin,Steel,1/5in dia,0.75in L,PK100, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 13/64 in, Rockwell Hardness C23, Single Shear Strength 3,600 lb, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Nylon Plain Finish, 25 PK (16M10022250)
- MIDWEST FASTENER Eye Bolt 1/4"-20, Steel, Zinc Plated, 20 PK (52305)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (FHSIA0-40050USA-100BX)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 20 mm L, 8 PK (932943)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 5/16in.dia., PK5 (U55580.031.0150)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK50 (U39080.025.0087)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x3/8L, Pk100 (2MB73)
- ZORO SELECT Dowel Pin, Harden Stl, M5x10mm, PK50 (DP5005010-050P1)
- ZORO SELECT Dowel Pin, Std, Nyl, 3/16x3/4 L, PK50 (4DAK1)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK5 (U51580.012.0200)
- ZORO SELECT 3/16X1 MS DOWEL PIN 400 S/S STAINLESS STEEL (MS16555-643)
- Zoro Select Dowel Pins