Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 1in.dia., 6in.L
Mfr # U39070.100.0600
Zoro # G6575587
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness B95
- Nominal Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39070.100.0600
- Zoro # G6575587
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1 in |
Fastener Length | 6 in |
Pin Dia. | 1.0 in |
Pin Diameter | 1 in |
Shank Length | 6 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | B95 |
Item | Dowel Pin,Steel,1 in dia,6 in L |
Finish | Plain |
Standards | ASME B18.8.2 |
Material | Steel |
Manufacturer Location | Globally Sourced |
Single Shear Strength | 102,000 lb |
Product Type | Dowel Pin |
Material Grade/Class | Ungraded |
Pin Type | Standard |
Description
Dowel Pin,Steel,1 in dia,6 in L, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1 in, Rockwell Hardness B95, Single Shear Strength 102,000 lb, Product Type Dowel Pin, Shank Length 6 in, System of Measurement Inch, Nominal Diameter 1 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 7/8"-9 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFY8)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0175)
- ZORO SELECT Eye Bolt 15/32 in ID, Steel, Zinc Plated, 20 PK (U17210.046.0159)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 1-1/2 in Shank, 1-1/2 in ID, Steel, Galvanized (K2028-A-HDG)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39070.050.0125)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/8in.dia., PK5 (U39080.062.0150)
- ZORO SELECT Dowel Pin, Plain, 12mm Dia. x 90mm L., PK10 (M39080.120.0090)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0060)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0014)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 3-1/2inL (U39070.100.0350)
- ZORO SELECT Dowel Pin, Harden Stl, M5x22mm, PK50 (DP5005022-050P1)
- Zoro Select Dowel Pins