Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 1in.dia., 3-1/2inL
Mfr # U39070.100.0350
Zoro # G6578262
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness B95
- Nominal Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39070.100.0350
- Zoro # G6578262
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1 in |
Fastener Length | 3 1/2 in |
Pin Dia. | 1.0 in |
Shank Length | 3 1/2 in |
Pin Diameter | 1 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | B95 |
Item | Dowel Pin,Steel,1 in dia,3 1/2 in L |
Standards | ASME B18.8.2 |
Material | Steel |
Finish | Plain |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Single Shear Strength | 102,000 lb |
Pin Type | Standard |
Material Grade/Class | Ungraded |
Description
Dowel Pin,Steel,1 in dia,3 1/2 in L, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1 in, Rockwell Hardness B95, Single Shear Strength 102,000 lb, Product Type Dowel Pin, Shank Length 3 1/2 in, System of Measurement Inch, Nominal Diameter 1 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, M8-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3521-8.00X1.0D)
- SABERDRIVE Deck Screw, #12 x 4 in, Torx Drive, 43 PK (56047)
- MIDWEST FASTENER 5/16"-18 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (54702)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 5/8 in Head Ht, 2 in Lg, 25 PK (1-CDR-10-M7-)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0024)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 60mm L., PK25 (M39080.080.0060)
- ZORO SELECT Pin, Stainless Steel A4, 8mm dia., PK5 (M55580.080.0070)
- ZORO SELECT Dowel Pin, 1/4 In Dia (Z1262)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/2in.dia., PK10 (U51580.050.0100)
- ZORO SELECT Pin, Stainless Steel A4, 12mm dia. (M55580.120.0045)
- ZORO SELECT Pin, Steel 60HRC, 5mm dia., PK25 (M39078.050.0026)
- Zoro Select Dowel Pins