Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 1/8in.dia., PK5
Mfr # U39080.012.0200
Zoro # G5675315
product price: $2.65
/pk 5, $0.53/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Hardened Ground
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39080.012.0200
- Zoro # G5675315
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 2 in |
Dia. | 1/8" |
Pin Dia. | 0.125 in |
Overall Length | 2" |
Pin Diameter | 1/8 in |
Shank Length | 2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Hardened Ground |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Item | Dowel Pin,Steel,0.125 in dia,2 in L,PK5 |
Type | Hardened Ground Machine |
Material | Steel |
Finish | Plain |
Meets | ASME B18.8.2 |
Pin Type | Standard |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Material Grade/Class | Ungraded |
Single Shear Strength | 1,600 lb |
Description
Dowel Pin,Steel,0.125 in dia,2 in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/8 in, Rockwell Hardness C60, Single Shear Strength 1,600 lb, Product Type Dowel Pin, Shank Length 2 in, System of Measurement Inch, Nominal Diameter 1/8 in, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1/4"-20, Steel, Grade A, Black Oxide, 11/64 in Ht, 100 PK (U11390.025.0001)
- MIDWEST FASTENER Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 10 PK (62941)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0150)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-6CN120)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK5 (U39070.018.0175)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51580.080.0018)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 30mm L., PK50 (M39080.080.0030)
- ZORO SELECT Pin, Stainless Steel A4, 6mm dia., PK5 (M55580.060.0036)
- ZORO SELECT Dowel Pin, 416SS, 2 Diax16mm L, PK10 (MDP13-7)
- ZORO SELECT Dowel Pin, 416SS, 3 Diax14mm L, PK10 (MDP15-6)
- NEWPORT FASTENERS 5/16 x 2 1/2" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK (SSPIN188DOW025024P)
- Zoro Select Dowel Pins