Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 1/8in.dia., PK5
Mfr # U39080.012.0150
Zoro # G5675330
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Hardened Ground
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39080.012.0150
- Zoro # G5675330
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 1 1/2 in |
Pin Dia. | 0.125 in |
Dia. | 1/8" |
Overall Length | 1-1/2" |
Shank Length | 1 1/2 in |
Pin Diameter | 1/8 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Hardened Ground |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Meets | ASME B18.8.2 |
Material | Steel |
Item | Dowel Pin,Steel,0.125in dia,1.5in L,PK5 |
Finish | Plain |
Type | Hardened Ground Machine |
Pin Type | Standard |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Manufacturer Location | Globally Sourced |
Single Shear Strength | 1,600 lb |
Description
Dowel Pin,Steel,0.125in dia,1.5in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/8 in, Rockwell Hardness C60, Single Shear Strength 1,600 lb, Product Type Dowel Pin, Shank Length 1 1/2 in, System of Measurement Inch, Nominal Diameter 1/8 in, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x3 1/2 In (WWGCLPS6BPS6021)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51050.025.0200)
- WISKA Lock Nut, M18-1.50, Nickel Plated Brass, Nickel (10012963)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Steel, Zinc Plated, 15/32 in H, 10 PK (CPB184)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51580.080.0030)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0024)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0036)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK100 (U39078.012.0050)
- ZORO SELECT Dowel Pin, 1/4 In, Pk5 (D20-1750)
- ZORO SELECT Dowel Pin, Std, M2x10mm L, PK100 (M39080.020.0010)
- ZORO SELECT Dowel Pin, 3/16 In, Pk25 (D19-500)
- Zoro Select Dowel Pins