Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 1/4in.dia., PK5
Mfr # U39080.025.0125
Zoro # G5675190
original price:
$2.69
11% off
new price: $2.39
/pk 5, $0.48/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Hardened Ground
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39080.025.0125
- Zoro # G5675190
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 1 1/4 in |
Overall Length | 1-1/4" |
Dia. | 1/4" |
Pin Dia. | 0.25 in |
Shank Length | 1 1/4 in |
Pin Diameter | 1/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Hardened Ground |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Meets | ASME B18.8.2 |
Item | Dowel Pin,Steel,0.25in dia,1.25in L,PK5 |
Material | Steel |
Finish | Plain |
Type | Hardened Ground Machine |
Single Shear Strength | 6,400 lb |
Pin Type | Standard |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Description
Dowel Pin,Steel,0.25in dia,1.25in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/4 in, Rockwell Hardness C60, Single Shear Strength 6,400 lb, Product Type Dowel Pin, Shank Length 1 1/4 in, System of Measurement Inch, Nominal Diameter 1/4 in, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK (81000)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04104.056.0500)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 6, Zinc Plated, 4 mm Ht, 100 PK (HN46005000-100P1)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 4-1/2 in Shoulder Lg, Alloy Steel (U07111.062.0450)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK5 (U39080.018.0125)
- ZORO SELECT Pin, Stainless Steel A4, 1.5mm dia., PK10 (M55580.015.0005)
- ZORO SELECT Dowel Pin, 1/16 In, Pk50 (D15-125)
- ZORO SELECT Dowel Pin, Steel, 14x100mm, PK10 (M39080.140.0100)
- ZORO SELECT Dowel Pin, Plain, 10mm Dia. x 36mm L., PK25 (M39080.100.0036)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK5 (U39078.018.0125)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/16x1 L, PK100 (31R100DPSO)
- Zoro Select Dowel Pins