Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 1/4in.dia., PK5
Mfr # U39070.025.0225
Zoro # G6561508
product price: $6.65
/pk 5, $1.33/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C23
- Nominal Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39070.025.0225
- Zoro # G6561508
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 2 1/4 in |
Pin Dia. | 0.25 in |
Shank Length | 2 1/4 in |
Pin Diameter | 1/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C23 |
Item | Dowel Pin,Steel,0.25in dia,2 1/4in L,PK5 |
Finish | Plain |
Material | Steel |
Standards | ASME B18.8.2 |
Single Shear Strength | 6,400 lb |
Product Type | Dowel Pin |
Pin Type | Standard |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Description
Dowel Pin,Steel,0.25in dia,2 1/4in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/4 in, Rockwell Hardness C23, Single Shear Strength 6,400 lb, Product Type Dowel Pin, Shank Length 2 1/4 in, System of Measurement Inch, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Cotter Pin Bow Tie, .12" x 2-3/4", CSZ (BTC-120-0437)
- ZORO SELECT Spring Pin, HD Coil, 3/16x1/2 L, Pk10 (5EA36)
- MAGNABULB Blind Rivet, Dome Head, 1/4 in Dia., 23/32 in L, Steel Body, 25 PK (MBP-R8-M9-PKT)
- HILLMAN Wood Screw, #10, 3 in, Epoxy Coated Steel Flat Head Phillips Drive (48391)
- ZORO SELECT Dowel Pin, Harden Stl, M5x22mm, PK50 (DP5005022-050P1)
- ZORO SELECT Dowel Pin, SS, 3/8 Dx1 3/4 In L, Pk25 (MS16555-662)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x3 1/2L, Pk5 (U39080.062.0350)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0024)
- ZORO SELECT Dowel Pin, 1/4 In, Pk10 (D20-500)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x1/2L, Pk100 (U39080.012.0050)
- MIDWEST FASTENER 1/8" x 1/2" Plain Steel Dowel Pins 15PK (76384)
- Zoro Select Dowel Pins