Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 1/4in.dia., PK5
Mfr # U39070.025.0175
Zoro # G6560379
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C23
- Nominal Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39070.025.0175
- Zoro # G6560379
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 1 3/4 in |
Pin Dia. | 0.25 in |
Shank Length | 1 3/4 in |
Pin Diameter | 1/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C23 |
Item | Dowel Pin,Steel,0.25in dia,1 3/4in L,PK5 |
Finish | Plain |
Standards | ASME B18.8.2 |
Material | Steel |
Material Grade/Class | Ungraded |
Single Shear Strength | 6,400 lb |
Product Type | Dowel Pin |
Pin Type | Standard |
Manufacturer Location | Globally Sourced |
Description
Dowel Pin,Steel,0.25in dia,1 3/4in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/4 in, Rockwell Hardness C23, Single Shear Strength 6,400 lb, Product Type Dowel Pin, Shank Length 1 3/4 in, System of Measurement Inch, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hitch Pin, Detent, 3/4 in Pin Dia, 4-1/4 in Shank Lg, Steel, Zinc Plated Finish (U39665.075.0425)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 4 mm Steel, Zinc Flake Finish, 200 PK (HLS-4)
- DELTANA Wood Screw, #9, 2-1/2 in, Nickel Steel (SCWS925U15)
- ZORO SELECT #8-32 x 1-3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0137)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0014)
- ZORO SELECT Dowel Pin, 3/8 In Dia (Z1212)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/8in.dia., PK5 (U51580.037.0150)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0080)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 40mm L., PK100 (M39080.050.0040)
- ZORO SELECT Dowel Pin, Std, SS, M2x8mm L, PK100 (DP7X02008h8-100P1)
- HDL HARDWARE Dowel Rods 5/8 in. Diameter Oak (10-O)
- Zoro Select Dowel Pins