Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 1/4in.dia., PK100
Mfr # U39078.025.0050
Zoro # G5675629
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Hardened Ground
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39078.025.0050
- Zoro # G5675629
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 1/2 in |
Overall Length | 1/2" |
Pin Dia. | 0.25 in |
Dia. | 1/4" |
Shank Length | 1/2 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +0.0009/+0.0011 in |
Pin Diameter | 1/4 in |
Description
Dowel Pin,Steel,0.25in dia,0.5in L,PK100, Pin Type Mil Spec Oversized, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/4 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +0.0009/+0.0011 in, Thread Size Not Applicable, Rockwell Hardness C50, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 1/2 in, System of Measurement Inch, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Grip Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK (514111G)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Silicon Bronze, 2 PK (39971)
- MALCO Sheet Metal Screw, #8 x 1/2 in, Plain Steel Hex Head External Hex Drive, 1000 PK (HW8X1/2ZT)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0600)
- ZORO SELECT Pin, Stainless Steel A2, 12mm dia., PK5 (M51580.120.0040)
- ZORO SELECT Pin, Steel 60HRC, 2mm dia., PK25 (M39078.020.0010)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 5/16in.dia., PK25 (U51580.031.0087)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/16in.dia., PK100 (U39070.006.0018)
- ZORO SELECT Dowel Pin, Steel, 4x36mm, PK100 (M39080.040.0036)
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-1000)
- NEWPORT FASTENERS 1/8 x 1/4" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK (SSPIN188DOW010002P)
- Zoro Select Dowel Pins