Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 1/2in.dia., PK5
Mfr # U39080.050.0400
Zoro # G5674816
product price: $16.25
/pk 5, $3.25/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Hardened Ground
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39080.050.0400
- Zoro # G5674816
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/2 in |
Fastener Length | 4 in |
Dia. | 1/2" |
Pin Dia. | 0.5 in |
Overall Length | 4" |
Shank Length | 4 in |
Pin Diameter | 1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Hardened Ground |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Item | Dowel Pin,Steel,0.5 in dia,4 in L,PK5 |
Type | Hardened Ground Machine |
Material | Steel |
Finish | Plain |
Meets | ASME B18.8.2 |
Product Type | Dowel Pin |
Single Shear Strength | 25,500 lb |
Manufacturer Location | Globally Sourced |
Pin Type | Standard |
Material Grade/Class | Ungraded |
Description
Dowel Pin,Steel,0.5 in dia,4 in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/2 in, Rockwell Hardness C60, Single Shear Strength 25,500 lb, Product Type Dowel Pin, Shank Length 4 in, System of Measurement Inch, Nominal Diameter 1/2 in, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Chrome Plated Finish, 50 PK (MPB1001)
- ZORO SELECT Binding Barrel, #8-32, 1/4 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 25 PK (5MA86)
- PARKER Sealing Washer, 1 1/8 in (M30204-SS)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51060.031.0100)
- ZORO SELECT Pin, Steel 60HRC, 16mm dia. (M39078.160.0040)
- ZORO SELECT Dowel Pin, Std, 3/32x1 1/4 L, PK5 (2MB20)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 5in.L (U39080.100.0500)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0050)
- ZORO SELECT Dowel Pin, 1/4 In Dia (Z1266)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0040)
- ZORO SELECT Dowel Pin, 5/32 In, Pk25 (D18-625)
- Zoro Select Dowel Pins