Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 8x36mm, PK50
Mfr # M39080.080.0036
Zoro # G0409486
product price: $15.35
/pk 50, $0.31/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39080.080.0036
- Zoro # G0409486
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 8 mm |
Fastener Length | 36 mm |
Dia. | 8mm |
Pin Dia. | 8.0 mm |
Overall Length | 36mm |
Dia. Tolerance | M6 |
Pin Diameter | 8 mm |
Shank Length | 36 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Finish | Plain |
Item | Dowel Pin,Steel,8mm dia,36mm L,PK50 |
Meets | DIN 6325 |
Material | Steel |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Description
Dowel Pin,Steel,8mm dia,36mm L,PK50, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 8 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 36 mm, System of Measurement Metric, Nominal Diameter 8 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (U01209.025.0600)
- MIDWEST FASTENER #10-24 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 20 PK (65565)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (09138)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 7/8 in Shaft Dia, 50 PK (SH-87ST ZD)
- ZORO SELECT Dowel Pin, Std, Nyl, 1/4x3/4 L, PK50 (4DAG8)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0032)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-375)
- ZORO SELECT Pin, Steel, 5mm dia., PK10 (M39070.050.0045)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0120)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 50mm L., PK50 (M39080.060.0050)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0400)
- Zoro Select Dowel Pins