Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 8x100mm, PK25
Mfr # M39080.080.0100
Zoro # G0205950
product price: $21.49
/pk 25, $0.86/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39080.080.0100
- Zoro # G0205950
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 8 mm |
Fastener Length | 100 mm |
Overall Length | 100mm |
Pin Dia. | 8.0 mm |
Dia. | 8mm |
Dia. Tolerance | M6 |
Shank Length | 100 mm |
Pin Diameter | 8 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Material | Steel |
Item | Dowel Pin,Steel,8mm dia,100mm L,PK25 |
Finish | Plain |
Meets | DIN 6325 |
Pin Type | Press Fit |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Description
Dowel Pin,Steel,8mm dia,100mm L,PK25, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 8 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 100 mm, System of Measurement Metric, Nominal Diameter 8 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW SHAKEPROOF 2 Terminals Lanyard, 8 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated (TSS3-046-8000N/B)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Plain, 1100 PK (B70650.025.0125)
- MIDWEST FASTENER 5/16"-18 x 6" 18-8 Stainless Steel Coarse Thread Carriage Bolts 3PK (78884)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51060.060.0035)
- ZORO SELECT Dowel Pin, Std, SS, M5x10mm L, PK25 (DP7X05010h8-025P1)
- ZORO SELECT Dowel Pin, 1/4 In Dia (Z1258)
- ZORO SELECT Dowel Pin, 3/32 In, Pk50 (D16-312)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x1 1/2L, Pk5 (U39080.075.0150)
- ZORO SELECT Dowel Pin, Std, 3x/32x1/4 L, PK100 (2MB10)
- ZORO SELECT Dowel Pin, 1 In Dia (Z1248)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0040)
- Zoro Select Dowel Pins