Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 6x24mm, PK50
Mfr # M39090.060.0024
Zoro # G0205716
product price: $21.59
/pk 50, $0.43/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39090.060.0024
- Zoro # G0205716
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 6 mm |
Fastener Length | 24 mm |
Pin Dia. | 6.0 mm |
Overall Length | 24mm |
Dia. | 6mm |
Dia. Tolerance | M6 |
Thread Size | M4 |
Shank Length | 24 mm |
Dimensional Standards | DIN 7979D |
Pin Diameter | 6 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Material | Steel |
Meets | DIN 7979 D |
Item | Dowel Pin,Steel,6mm dia,24mm L,PK50 |
Finish | Plain |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Thread Type | Metric |
Pin Type | Pull Out |
Product Type | Dowel Pin |
Description
Dowel Pin,Steel,6mm dia,24mm L,PK50, Pin Type Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 6 mm, Thread Size M4, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 24 mm, System of Measurement Metric, Nominal Diameter 6 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Thread Type Metric, Dimensional Standards DIN 7979D, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 35 mm Slotted Pan Machine Screw, Plain Nylon, 25 PK (50M040070N035)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK (ABA-610-CE)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (BHSIA0-60050USA-100BX)
- ZORO SELECT #6-32 Mil Spec Socket Head Cap Screw, Passivated Steel, 3/4 in Length, 5 PK (NAS1352N06-12)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51580.060.0036)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 3/8inx2in, PK5 (U55580.037.0200)
- ZORO SELECT Dowel Pin, 1/2 In Dia (Z1220)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/8in.dia., 4in.L (U39080.087.0400)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0300)
- ZORO SELECT Pin, Stainless Steel A4, 8mm dia., PK5 (M55580.080.0030)
- NEWPORT FASTENERS 3/8 x 3" Oversized Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINOSD030030P)
- Zoro Select Dowel Pins