Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 6x20mm, PK50
Mfr # M39090.060.0020
Zoro # G0409431
Not eligible for select promotions
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39090.060.0020
- Zoro # G0409431
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 6 mm |
Fastener Length | 20 mm |
Pin Dia. | 6.0 mm |
Dia. | 6mm |
Thread Size | M4 |
Overall Length | 20mm |
Dia. Tolerance | M6 |
Shank Length | 20 mm |
Dimensional Standards | DIN 7979D |
Pin Diameter | 6 mm |
Description
Dowel Pin,Steel,6mm dia,20mm L,PK50, Pin Type Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 6 mm, Thread Size M4, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 20 mm, System of Measurement Metric, Nominal Diameter 6 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Thread Type Metric, Dimensional Standards DIN 7979D, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK (M04110.220.0060)
- ZORO SELECT Not Graded, 3/4"-16 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK (U51007.075.0250)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 24 PK (63674)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3/4 in L, 25 PK (FBHEXB381634P25)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK10 (M51580.010.0006)
- ZORO SELECT Dowel Pin, Std, 1/16x1/2 L, PK100 (U39080.006.0050)
- ZORO SELECT Dowel Pin, Steel, 10x32mm, PK50 (M39080.100.0032)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x3 1/2L, Pk5 (U39080.062.0350)
- ZORO SELECT Dowel Pin, 3/16 In, Pk25 (D19-750)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0150)
- ZORO SELECT Dowel Pin, SS, M1.5x5mm L, PK100 (DP7X01505h8-100P1)
- Zoro Select Dowel Pins