Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel 60 +/-2HRC, M4, PK100
Mfr # M39080.040.0012
Zoro # G9902396
product price: $7.65
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C58 to C62
- Nominal Diameter 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39080.040.0012
- Zoro # G9902396
- UPC # 190735981269
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 4 mm |
Fastener Length | 12 mm |
Pin Dia. | 4.0 mm |
Thread Size | M4 |
Shank Length | 12 mm |
Pin Diameter | 4 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C58 to C62 |
Item | Dowel Pin,Steel,4mm dia,12mm L,PK100 |
Material | Steel |
Finish | Plain |
Pin Type | Press Fit |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Description
Dowel Pin,Steel,4mm dia,12mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 4 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 12 mm, System of Measurement Metric, Nominal Diameter 4 mm, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M20-1.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 10 PK (M04161.200.0090)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 in, Stainless Steel, 316, Plain Finish (U55070.031.1200)
- ZORO SELECT #10-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFFI-1003000-100P)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 10 PK (N01200.043.0325)
- ZORO SELECT Dowel Pin, SS, 3/32 D x 1 In L, PK25 (MS16555-624)
- ZORO SELECT Dowel Pin, 3/32 In, Pk50 (D16-375)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK25 (M39078.060.0016)
- ZORO SELECT Dowel Pin, SS, 3/8 Dx2 1/2 In L, Pk25 (MS16555-665)
- ZORO SELECT Pin, Steel, 3mm dia., PK25 (M39070.030.0028)
- ZORO SELECT Dowel Pin, 1/4 In Dia (Z1266)
- EAZYPOWER Fluted Birch Dowel Pin, 3/8"x1-1/2", PK30 (30003)
- Zoro Select Dowel Pins