Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 5x18mm, PK100
Mfr # M39080.050.0018
Zoro # G2646397
product price: $8.35
/pk 100, $0.08/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39080.050.0018
- Zoro # G2646397
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5 mm |
Fastener Length | 18 mm |
Dia. Tolerance | M6 |
Pin Dia. | 5.0 mm |
Overall Length | 18mm |
Dia. | 5mm |
Shank Length | 18 mm |
Pin Diameter | 5 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Material | Steel |
Item | Dowel Pin,Steel,5mm dia,18mm L,PK100 |
Finish | Plain |
Meets | DIN 6325 |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Manufacturer Location | Globally Sourced |
Description
Dowel Pin,Steel,5mm dia,18mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 18 mm, System of Measurement Metric, Nominal Diameter 5 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, #4-40, Steel, Not Graded, Zinc Plated, 3/32 in Ht, 100 PK (HMSNI20-40-100P1)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 10 PK (M04100.160.0140)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Stainless Steel, 316, Plain Finish (57492)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 5/8"-11 (3532-5/8K)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 5/16in.dia., PK50 (U55580.031.0075)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0012)
- ZORO SELECT Dowel Pin, Steel, 4x60mm, PK100 (M39080.040.0060)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/16x1 1/2 L, PK100 (31R150DPSO)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39070.025.0175)
- ZORO SELECT Dowel Pin, Std, M4x14mm L, PK100 (DP5004014-100P1)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 5/16in.dia., PK5 (U51580.031.0125)
- Zoro Select Dowel Pins