Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 4x6mm, PK100
Mfr # M39080.040.0006
Zoro # G2646415
product price: $6.59
/pk 100, $0.07/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39080.040.0006
- Zoro # G2646415
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 4 mm |
Fastener Length | 6 mm |
Pin Dia. | 4 mm |
Dia. | 4mm |
Dia. Tolerance | M6 |
Overall Length | 6mm |
Shank Length | 6 mm |
Pin Diameter | 4 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Material | Steel |
Meets | DIN 6325 |
Finish | Plain |
Item | Dowel Pin,Steel,4mm dia,6mm L,PK100 |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Material Grade/Class | Ungraded |
Description
Dowel Pin,Steel,4mm dia,6mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 4 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 6 mm, System of Measurement Metric, Nominal Diameter 4 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 25 PK (M04110.180.0050)
- HILLMAN Wing Nut, 1/4", Steel (180249)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Copper 100 PK (71842)
- ZORO SELECT Dowel Pin, 3/32 In, Pk50 (D16-625)
- ZORO SELECT Dowel Pin, Steel, 2x5mm, PK100 (M39080.020.0005)
- ZORO SELECT Dowel Pin, SS, 1/4 D x3/4 In L, PK25 (MS16555-646)
- ZORO SELECT Dowel Pin, Harden Stl, M5x22mm, PK50 (DP5005022-050P1)
- ZORO SELECT Dowel Pin, Std, 3x/32x5/8 L, PK100 (U39080.009.0062)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0032)
- ZORO SELECT Pin, Stainless Steel A4, 8mm dia., PK5 (M55580.080.0030)
- ZORO SELECT Dowel Pin, Std, Nyl, 3/32x1/2 L, PK50 (4DAK5)
- Zoro Select Dowel Pins