Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 4x36mm, PK100
Mfr # M39080.040.0036
Zoro # G1940690
product price: $16.25
/pk 100, $0.16/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39080.040.0036
- Zoro # G1940690
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 4 mm |
Fastener Length | 36 mm |
Dia. Tolerance | M6 |
Dia. | 4mm |
Overall Length | 36mm |
Pin Dia. | 4 mm |
Shank Length | 36 mm |
Pin Diameter | 4 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Material | Steel |
Meets | DIN 6325 |
Item | Dowel Pin,Steel,4mm dia,36mm L,PK100 |
Finish | Plain |
Pin Type | Press Fit |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Manufacturer Location | Globally Sourced |
Description
Dowel Pin,Steel,4mm dia,36mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 4 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 36 mm, System of Measurement Metric, Nominal Diameter 4 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD2 Wedge Anchor, 5/8" Dia., 5" L, Steel Zinc Plated, 25 PK (7433SD2-PWR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (WAS50414)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Round Machine Screw, Plain Brass, 25 PK (U48210.031.0075)
- ZORO SELECT #8-32 x 1/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.016.0025)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51580.050.0016)
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39070.080.0018)
- ZORO SELECT Pin, Stainless Steel A4, 6mm dia., PK10 (M55580.060.0024)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39080.031.0150)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39078.012.0150)
- ZORO SELECT 5/16X1 1/4 MS DOWEL PIN 400 S/S STAINLESS STEEL (MS16555-654)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/8in.dia., PK5 (U55580.012.0150)
- Zoro Select Dowel Pins