Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 3x14mm, PK100
Mfr # M39080.030.0014
Zoro # G2276919
product price: $6.39
/pk 100, $0.06/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39080.030.0014
- Zoro # G2276919
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3 mm |
Fastener Length | 14 mm |
Pin Dia. | 3.0 mm |
Overall Length | 14mm |
Dia. | 3mm |
Dia. Tolerance | M6 |
Shank Length | 14 mm |
Pin Diameter | 3 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Finish | Plain |
Meets | DIN 6325 |
Material | Steel |
Item | Dowel Pin,Steel,3mm dia,14mm L,PK100 |
Pin Type | Press Fit |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Material Grade/Class | Ungraded |
Description
Dowel Pin,Steel,3mm dia,14mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 14 mm, System of Measurement Metric, Nominal Diameter 3 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain, 10 PK (12805 6)
- HANDI-CHEK Cotter Pin Asst CS ZC 420pc (DISP-CP420)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/2 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK (CRR052403GR)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-1/2in, Pln, PK25 (U39100.025.0150)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK10 (M51580.010.0006)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0032)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39070.025.0150)
- ZORO SELECT Dowel Pin, 3/8 In, Pk10 (1NU41)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/8in.dia., PK5 (U39080.062.0150)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0012)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/2x1 1/2 L, PK20 (50R150DPSO)
- Zoro Select Dowel Pins