Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 2x32mm, PK100
Mfr # M39080.020.0032
Zoro # G0206048
product price: $8.89
/pk 100, $0.09/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39080.020.0032
- Zoro # G0206048
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 2 mm |
Fastener Length | 32 mm |
Dia. | 2mm |
Dia. Tolerance | M6 |
Pin Dia. | 2.0 mm |
Overall Length | 32mm |
Shank Length | 32 mm |
Pin Diameter | 2 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Finish | Plain |
Item | Dowel Pin,Steel,2mm dia,32mm L,PK100 |
Meets | DIN 6325 |
Material | Steel |
Pin Type | Press Fit |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Description
Dowel Pin,Steel,2mm dia,32mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 2 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 32 mm, System of Measurement Metric, Nominal Diameter 2 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Blind Rivet, Dome Head, 1/8 in Dia., 13/32 in L, Steel Body, 100 PK (PSS44-1B)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/8x1 1/2 L, PK100 (37R150DPSO)
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 10 PK (71322)
- GLAZELOCK 1/8" 2"L x 1 1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 100pc/bag (Econo14)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0024)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0120)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x1 3/4L, Pk5 (U39080.062.0175)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39070.100.0024)
- ZORO SELECT Dowel Pin, SS, 1/8 Dx1 1/2 In L, Pk25 (MS16555-633)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK100 (U39078.012.0075)
- ZORO SELECT Dowel Pin, Steel, 8x36mm, PK50 (M39080.080.0036)
- Zoro Select Dowel Pins