Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 2x30mm, PK100
Mfr # M39080.020.0030
Zoro # G2646485
product price: $36.19
/pk 100, $0.36/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39080.020.0030
- Zoro # G2646485
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 2 mm |
Fastener Length | 30 mm |
Dia. Tolerance | M6 |
Overall Length | 30mm |
Pin Dia. | 2.0 mm |
Dia. | 2mm |
Shank Length | 30 mm |
Pin Diameter | 2 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Meets | DIN 6325 |
Material | Steel |
Finish | Plain |
Item | Dowel Pin,Steel,2mm dia,30mm L,PK100 |
Pin Type | Press Fit |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Description
Dowel Pin,Steel,2mm dia,30mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 2 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 30 mm, System of Measurement Metric, Nominal Diameter 2 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #8-32 x 5/16 in, Black Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0805FPPBZ)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Plated Steel, 25 mm L, 50 PK (M01258.100.0025)
- ZORO SELECT Fully Threaded Rod, M52-5mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.520.1000)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Black Anodized, 3/4 in OD, 2 PK (ZA0164-ALBLK)
- ZORO SELECT Pin, Stainless Steel A4, 12mm dia., PK5 (M55580.120.0032)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-625)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 6in.L (U39070.100.0600)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/16x1/2 L, PK100 (18R50DPSO)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0036)
- ZORO SELECT Dowel Pin, SS, 3/16 D x 1 In L, PK25 (MS16555-643)
- G.L. HUYETT Dowel Pin Hardened, M14 x 60mm, AS PL (DOWMH-140-060)
- Zoro Select Dowel Pins