Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 2.5x8mm, PK100
Mfr # M39080.025.0008
Zoro # G2646476
product price: $9.79
/pk 100, $0.10/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39080.025.0008
- Zoro # G2646476
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 2.5 mm |
Fastener Length | 8 mm |
Dia. | 2.5mm |
Dia. Tolerance | M6 |
Pin Dia. | 2.5 mm |
Overall Length | 8mm |
Shank Length | 8 mm |
Pin Diameter | 2.5 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Item | Dowel Pin,Steel,2.5mm dia,8mm L,PK100 |
Finish | Plain |
Meets | DIN 6325 |
Material | Steel |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Manufacturer Location | Globally Sourced |
Description
Dowel Pin,Steel,2.5mm dia,8mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 2.5 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 8 mm, System of Measurement Metric, Nominal Diameter 2.5 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M4-0.70 x 40 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (55099)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0470x1ID, Pk10 (25216)
- MIDWEST FASTENER 1/4" x 1-1/4" Zinc Plated Steel Cotter Pins 1 12PK (62117)
- X1 TOOLS 1/8 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 40 Pins by X1 Tools (X1E-CON-PIN-ROL-1110x40)
- ZORO SELECT Dowel Pin, Steel, 2x28mm, PK100 (M39080.020.0028)
- ZORO SELECT Dowel Pin, 3/4 In Dia (Z1240)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x3 L, PK5 (U39080.075.0300)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK50 (U39078.031.0075)
- ZORO SELECT Dowel Pin, 5/32 In, Pk25 (D18-500)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK10 (M51580.015.0008)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0024)
- Zoro Select Dowel Pins