Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 1x5mm, PK100
Mfr # M39080.010.0005
Zoro # G0409538
product price: $14.15
/pk 100, $0.14/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39080.010.0005
- Zoro # G0409538
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1 mm |
Fastener Length | 5 mm |
Overall Length | 5mm |
Dia. | 1mm |
Dia. Tolerance | M6 |
Pin Dia. | 1.0 mm |
Shank Length | 5 mm |
Pin Diameter | 1 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Item | Dowel Pin,Steel,1mm dia,5mm L,PK100 |
Finish | Plain |
Meets | DIN 6325 |
Material | Steel |
Material Grade/Class | Ungraded |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Manufacturer Location | Globally Sourced |
Description
Dowel Pin,Steel,1mm dia,5mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 5 mm, System of Measurement Metric, Nominal Diameter 1 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Std, 1/16x1/4 L, PK100 (U39080.006.0025)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (U01210.062.0250)
- MIDWEST FASTENER Toggle Bolt, 2-1/8" L, Steel, 50 PK (04277)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-7/16 in Shaft Dia, 10 PK (SH-243ST ZD)
- ZORO SELECT Pin, Stainless Steel A4, 8mm dia., PK5 (M55580.080.0028)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0040)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39078.025.0125)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39080.012.0200)
- ZORO SELECT Dowel Pin, Steel, 4x6mm, PK100 (M39080.040.0006)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/16in.dia., PK100 (U55580.006.0025)
- NEWPORT FASTENERS 3/8 x 1" Spiral Groove Pull Out Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINPOD030010P-SV)
- Zoro Select Dowel Pins