Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 1x10mm, PK100
Mfr # M39080.010.0010
Zoro # G1940788
product price: $10.85
/pk 100, $0.11/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39080.010.0010
- Zoro # G1940788
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1 mm |
Fastener Length | 10 mm |
Dia. | 1mm |
Dia. Tolerance | M6 |
Pin Dia. | 1.0 mm |
Overall Length | 10mm |
Shank Length | 10 mm |
Pin Diameter | 1 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Item | Dowel Pin,Steel,1mm dia,10mm L,PK100 |
Finish | Plain |
Meets | DIN 6325 |
Material | Steel |
Material Grade/Class | Ungraded |
Pin Type | Press Fit |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Description
Dowel Pin,Steel,1mm dia,10mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 10 mm, System of Measurement Metric, Nominal Diameter 1 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 30 PK (63083)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51060.050.0016)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 100 PK (45677)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 7/8 in Shaft Dia, 50 PK (U36200.087.0001)
- ZORO SELECT Dowel Pin, 416 SS, 2 Diax8mm L, PK10 (MDP13-3)
- ZORO SELECT Dowel Pin, 416SS, 6 Diax24mm L, PK10 (MDP18-5)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0030)
- ZORO SELECT Dowel Pin, Steel, 2x30mm, PK100 (M39080.020.0030)
- ZORO SELECT Pin, Stainless Steel A2, 16mm dia., PK5 (M51580.160.0040)
- ZORO SELECT Dowel Pin, 5/16 In, Pk5 (D21-1250)
- HOLO-KROME HOLO-KROME 1/4 X 1 OVERSIZE DOWEL 100/BOX (3036)
- Zoro Select Dowel Pins