Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 1.5x20mm, PK100
Mfr # M39080.015.0020
Zoro # G1940760
product price: $15.75
/pk 100, $0.16/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39080.015.0020
- Zoro # G1940760
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1.5 mm |
Fastener Length | 20 mm |
Pin Dia. | 1.5 mm |
Overall Length | 20mm |
Dia. Tolerance | M6 |
Dia. | 1.5mm |
Pin Diameter | 1.5 mm |
Shank Length | 20 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Item | Dowel Pin,Steel,1.5mm dia,20mm L,PK100 |
Finish | Plain |
Material | Steel |
Meets | DIN 6325 |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Description
Dowel Pin,Steel,1.5mm dia,20mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1.5 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 20 mm, System of Measurement Metric, Nominal Diameter 1.5 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK (U38210.018.0125)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (7461SD1-PWR)
- ZORO SELECT Sheet Metal Screw, #12 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (1WE73)
- PROSOURCE Screw Anchor/Metal Asst 285Pc (61475)
- ZORO SELECT Dowel Pin, Std, 3x/32x1/4 L, PK100 (2MB10)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0020)
- ZORO SELECT Dowel Pin, Std, M4x20mm L, PK100 (DP5004020-100P1)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0050)
- ZORO SELECT Dowel Pin, Harden Stl, M5x16mm, PK50 (DP5005016-050P1)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/8in.dia., PK100 (U55580.012.0100)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M25x120mm, AS PL (DOWPFM-250-120)
- Zoro Select Dowel Pins