Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 1.5x16mm, PK100
Mfr # M39080.015.0016
Zoro # G2646500
product price: $13.99
/pk 100, $0.14/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39080.015.0016
- Zoro # G2646500
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1.5 mm |
Fastener Length | 16 mm |
Overall Length | 16mm |
Dia. Tolerance | M6 |
Pin Dia. | 1.5 mm |
Dia. | 1.5mm |
Pin Diameter | 1.5 mm |
Shank Length | 16 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Meets | DIN 6325 |
Material | Steel |
Finish | Plain |
Item | Dowel Pin,Steel,1.5mm dia,16mm L,PK100 |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Description
Dowel Pin,Steel,1.5mm dia,16mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1.5 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 16 mm, System of Measurement Metric, Nominal Diameter 1.5 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07141.080.0025)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (N04100.050.0700)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Zinc Stalgard, 100 PK (DFM12700)
- ZORO SELECT Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.019.0062)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK100 (U39078.018.0075)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0040)
- ZORO SELECT Dowel Pin, SS, M1.5x6mm L, PK100 (DP7X01506h8-100P1)
- ZORO SELECT Dowel Pin, SS, M1.5x5mm L, PK100 (DP7X01505h8-100P1)
- ZORO SELECT Pin, Stainless Steel A2, 16mm dia., PK5 (M51580.160.0036)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK100 (U39080.018.0075)
- HOLO-KROME HOLO-KROME 3/16 X 1-3/4 DOWEL PIN 100/BOX (1036)
- Zoro Select Dowel Pins