Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 12x24mm, PK25
Mfr # M39080.120.0024
Zoro # G2646360
product price: $12.79
/pk 25, $0.51/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39080.120.0024
- Zoro # G2646360
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 12 mm |
Fastener Length | 24 mm |
Overall Length | 24mm |
Dia. | 12mm |
Pin Dia. | 12.0 mm |
Dia. Tolerance | M6 |
Pin Diameter | 12 mm |
Shank Length | 24 mm |
Outside Diameter Tolerance | +0.0003/-0.0001 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Meets | DIN 6325 |
Material | Steel |
Finish | Plain |
Item | Dowel Pin,Steel,12mm dia,24mm L,PK25 |
Pin Type | Press Fit |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Description
Dowel Pin,Steel,12mm dia,24mm L,PK25, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 12 mm, Outside Diameter Tolerance +0.0003/-0.0001 in, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 24 mm, System of Measurement Metric, Nominal Diameter 12 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-1/16 in L, Aluminum Body, 250 PK (U34126.018.6961)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 5 in, 3/4 in Wd, Black, 1440 PK (170247)
- 3M Reclosable Fastener, VHB Acrylic Adhesive, 30 ft, 1/2 in Wd, Clear (.500SJ3560/30FT)
- DISCO Zinc Plated Stl Body Shims 1/16" Thick 1/2" Slot PK50 (6022PK)
- ZORO SELECT Dowel Pin, SS, 1/8 Dx1 1/4 In L, Pk25 (MS16555-632)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39070.025.0175)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/8in.dia., PK100 (U55580.012.0100)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK10 (U39078.050.0100)
- ZORO SELECT Dowel Pin, Alloy Stl, 7/8x3 1/2 L (U39080.087.0350)
- ZORO SELECT Dowel Pin, Plain, 2.5mm Dia. x 6mmL., PK100 (M39080.025.0006)
- ZORO SELECT Pin, Steel 60HRC, 20mm dia. (M39078.200.0040)
- Zoro Select Dowel Pins