Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 10x60mm, PK10
Mfr # M39090.100.0060
Zoro # G0205600
product price: $8.49
/pk 10, $0.85/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39090.100.0060
- Zoro # G0205600
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 10 mm |
Fastener Length | 60 mm |
Pin Dia. | 10.0 mm |
Thread Size | M6 |
Dia. Tolerance | M6 |
Dia. | 10mm |
Overall Length | 60mm |
Shank Length | 60 mm |
Pin Diameter | 10 mm |
Dimensional Standards | DIN 7979D |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Item | Dowel Pin,Steel,10mm dia,60mm L,PK10 |
Meets | DIN 7979 D |
Material | Steel |
Finish | Plain |
Thread Type | Metric |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Pin Type | Pull Out |
Product Type | Dowel Pin |
Description
Dowel Pin,Steel,10mm dia,60mm L,PK10, Pin Type Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 10 mm, Thread Size M6, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 60 mm, System of Measurement Metric, Nominal Diameter 10 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Thread Type Metric, Dimensional Standards DIN 7979D, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M14-1.25 Thrd Sz, 18-8 Stainless Steel, 6 PK (R513-10)
- AVK Rivet Nut, M5-0.80 Thread Size, 10.54 mm Flange Dia., 12.07 mm L, Aluminum, 25 PK (ALA1-580-3.3)
- HAMMOND 10-32 Zinc Plated Clip Nuts, 25-Count (1421NP25)
- HILLMAN 1/4" Hex Head Cap Screw, 2-3/4 in L (375296)
- ZORO SELECT Pin, Steel 60HRC, 20mm dia. (M39078.200.0080)
- ZORO SELECT Dowel Pin, Std, 3/32x3/8 L, PK100 (U39080.009.0037)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 16mm L., PK100 (M39080.080.0016)
- ZORO SELECT Pin, Stainless Steel A2, 14mm dia. (M51580.140.0100)
- ZORO SELECT Dowel Pin, SS, 1/4 D x 1 In L, PK25 (MS16555-648)
- ZORO SELECT Pin, Steel 60HRC, 4mm dia., PK25 (M39078.040.0014)
- ZORO SELECT Dowel Pin, SS, 3/8 Dx1 1/2 In L, Pk25 (MS16555-661)
- Zoro Select Dowel Pins