Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 10x32mm, PK50
Mfr # M39080.100.0032
Zoro # G0205926
original price:
$31.05
22% off
new price: $24.15
/pk 50, $0.48/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39080.100.0032
- Zoro # G0205926
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 10 mm |
Fastener Length | 32 mm |
Dia. Tolerance | M6 |
Overall Length | 32mm |
Pin Dia. | 10.0 mm |
Dia. | 10mm |
Pin Diameter | 10 mm |
Shank Length | 32 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Item | Dowel Pin,Steel,10mm dia,32mm L,PK50 |
Material | Steel |
Meets | DIN 6325 |
Finish | Plain |
Product Type | Dowel Pin |
Manufacturer Location | Globally Sourced |
Pin Type | Press Fit |
Material Grade/Class | Ungraded |
Description
Dowel Pin,Steel,10mm dia,32mm L,PK50, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 10 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 32 mm, System of Measurement Metric, Nominal Diameter 10 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91070)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRL061203GR)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50856)
- DEWALT Power-Stud+ SD6 Wedge Anchor, 1/2" Dia., 7" L, Stainless Steel Stainless Steel, 25 PK (7626SD6-PWR)
- ZORO SELECT Dowel Pin, 3/16 In, Pk25 (D19-500)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0014)
- ZORO SELECT Pin, Steel 60HRC, 16mm dia. (M39078.160.0040)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0010)
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-3000)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 50mm L., PK50 (M39080.060.0050)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK10 (M51580.025.0016)
- Zoro Select Dowel Pins