Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, 10x24mm, PK25
Mfr # M39090.100.0024
Zoro # G0205646
product price: $21.65
/pk 25, $0.87/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39090.100.0024
- Zoro # G0205646
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 10 mm |
Fastener Length | 24 mm |
Overall Length | 24mm |
Dia. | 10mm |
Thread Size | M6 |
Pin Dia. | 10.0 mm |
Dia. Tolerance | M6 |
Shank Length | 24 mm |
Dimensional Standards | DIN 7979D |
Pin Diameter | 10 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Meets | DIN 7979 D |
Finish | Plain |
Item | Dowel Pin,Steel,10mm dia,24mm L,PK25 |
Material | Steel |
Pin Type | Pull Out |
Manufacturer Location | Globally Sourced |
Thread Type | Metric |
Product Type | Dowel Pin |
Material Grade/Class | Ungraded |
Description
Dowel Pin,Steel,10mm dia,24mm L,PK25, Pin Type Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 10 mm, Thread Size M6, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 24 mm, System of Measurement Metric, Nominal Diameter 10 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Thread Type Metric, Dimensional Standards DIN 7979D, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 1-1/2" Plain Steel Dowel Pins 4PK (76398)
- ZORO SELECT #10-24 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0300)
- STARBORN Deck Screw, #9 x 3 in, Carbon Steel, Flat Head, Torx Drive, 2000 PK (DT62V300)
- X1 TOOLS Removable Anchor, 1-3/4" L, 36 PK (X1E-CON-BOL-MOL-1050x36)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/16x1/2L, Pk50 (U39080.031.0050)
- ZORO SELECT Dowel Pin, SS, 3/32 Dx7/16 In L, Pk25 (MS16555-619)
- ZORO SELECT Pin, Steel 60HRC, 2mm dia., PK25 (M39078.020.0006)
- ZORO SELECT Dowel Pin, Steel, 6x24mm, PK50 (M39090.060.0024)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x2 1/4L, Pk5 (U39080.075.0225)
- ZORO SELECT Dowel Pin, 1 In Dia (Z1248)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0050)
- Zoro Select Dowel Pins