Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, SS, M6x12mm L, PK25
Mfr # DP7X06012h8-025P1
Zoro # G3466355
product price: $8.39
/pk 25, $0.34/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade Low Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DP7X06012h8-025P1
- Zoro # G3466355
- Country of Origin Germany
- Category Dowel Pins
Dimensions
Nominal Diameter | 6 mm |
Fastener Length | 12 mm |
Overall Length | 12mm |
Length Tolerance | +/-0.50 mm |
Pin Dia. | 5.978 to 6.000 mm |
Dia. | 5.978 to 6.000mm |
Dimensional Standards | ISO 2338B |
Pin Diameter | 6 mm |
Shank Length | 12 mm |
Shank Length Tolerance | +/-0.500 mm |
Outside Diameter Tolerance | -0.018/+0.000 mm |
Description
Dowel Pin,SS,6mm dia,12mm L,PK25, Pin Type Slip Fit, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pin Diameter 6 mm, Shank Length Tolerance +/-0.500 mm, Outside Diameter Tolerance -0.018/+0.000 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Rated, Product Type Dowel Pin, Shank Length 12 mm, System of Measurement Metric, Nominal Diameter 6 mm, Standards ISO 2338B h8, Dimensional Standards ISO 2338B, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 1/2 in Wd, 4 1/8 in Ht, Plain Stainless Steel, 10 PK (U17567.037.0300)
- HHIP 3/4" To JT4 Drill Chuck Arbor (3700-0180)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 10 PK (78986)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Plain (U16180.037.0300)
- ZORO SELECT Dowel Pin, Plain, 2.5mm Dia.x14mm L., PK100 (M39080.025.0014)
- ZORO SELECT 3/16X1 MS DOWEL PIN 400 S/S STAINLESS STEEL (MS16555-643)
- ZORO SELECT Pin, Steel 60HRC, 8mm dia., PK25 (M39078.080.0016)
- ZORO SELECT Dowel Pin, SS, 1/8 D x1/2 In L, PK25 (MS16555-627)
- ZORO SELECT Dowel Pin, Std, Alloy Stl, 3/4x4 L (2ME78)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/8in.dia., PK5 (U55580.012.0125)
- DENDESIGNS 0.5 x 36 in. Wood Dowel Rods - Red Oak (DE2585068)
- Zoro Select Dowel Pins