Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, SS, M5x10mm L, PK25
Mfr # DP7X05010h8-025P1
Zoro # G2529834
product price: $6.15
/pk 25, $0.25/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade Low Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DP7X05010h8-025P1
- Zoro # G2529834
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | 5 mm |
Fastener Length | 10 mm |
Dia. | 4.982 to 5.000mm |
Pin Dia. | 4.982 to 5.000 mm |
Overall Length | 10mm |
Length Tolerance | +/-0.25 mm |
Shank Length Tolerance | +/-0.250 mm |
Dimensional Standards | ISO 2338B |
Pin Diameter | 5 mm |
Outside Diameter Tolerance | -0.018/+0.000 mm |
Shank Length | 10 mm |
Description
Dowel Pin,SS,5mm dia,10mm L,PK25, Pin Type Slip Fit, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pin Diameter 5 mm, Shank Length Tolerance +/-0.250 mm, Outside Diameter Tolerance -0.018/+0.000 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Rated, Product Type Dowel Pin, Shank Length 10 mm, System of Measurement Metric, Nominal Diameter 5 mm, Standards ISO 2338B h8, Dimensional Standards ISO 2338B, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY Fully Threaded Rod, 1/2"-13, Grade B7, Black Oxide Finish, 2 PK (THRROD.MED.B7.BOS.1/2-13x4ftx2)
- C. SHERMAN JOHNSON Hex Nut, 1/4"-28, 316 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 10 PK (35-603)
- ZORO SELECT Taper Pin, 18-8 SS, #6/0, 1 OAL, PK25 (3DYU1)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.013.0100)
- ZORO SELECT Dowel Pin, Steel, 20x50mm, PK5 (M39090.200.0050)
- ZORO SELECT Dowel Pin, 1/2 In Dia (Z1220)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-312)
- ZORO SELECT Dowel Pin, Std, SS, M4x20mm L, PK25 (DP7X04020h8-025P1)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK100 (U39078.012.0100)
- ZORO SELECT Dowel Pin, 1/2 In Dia, Overall Length: 2" (Z1226)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0016)
- Zoro Select Dowel Pins