Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, SS, M4x24mm L, PK25
Mfr # DP7X04024h8-025P1
Zoro # G3048534
original price:
$7.29
20% off
new price: $5.79
/pk 25, $0.23/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade Low Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DP7X04024h8-025P1
- Zoro # G3048534
- Country of Origin Germany
- Category Dowel Pins
Dimensions
Nominal Diameter | 4 mm |
Fastener Length | 24 mm |
Dia. | 3.982 to 4.000mm |
Pin Dia. | 3.982 to 4.000 mm |
Overall Length | 24mm |
Length Tolerance | +/-0.25 mm |
Pin Diameter | 4 mm |
Shank Length Tolerance | +/-0.250 mm |
Dimensional Standards | ISO 2338B |
Shank Length | 24 mm |
Outside Diameter Tolerance | -0.018/+0.000 mm |
Description
Dowel Pin,SS,4mm dia,24mm L,PK25, Pin Type Slip Fit, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pin Diameter 4 mm, Shank Length Tolerance +/-0.250 mm, Outside Diameter Tolerance -0.018/+0.000 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Rated, Product Type Dowel Pin, Shank Length 24 mm, System of Measurement Metric, Nominal Diameter 4 mm, Standards ISO 2338B h8, Dimensional Standards ISO 2338B, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-5CN469)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0550)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (Z0540-188)
- ZORO SELECT Split Lock Washer, For Screw Size M48 Steel, Black Oxide Finish, 2 PK (M37000.480.0001)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0200)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0014)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39078.031.0150)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39078.050.0200)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 5/16in.dia., PK5 (U51580.031.0250)
- ZORO SELECT Dowel Pin, 1/8 In, Pk25 (D17-1500)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x1 L, PK100 (12R100DPSO)
- Zoro Select Dowel Pins