Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, SS, M4x20mm L, PK25
Mfr # DP7X04020h8-025P1
Zoro # G2985561
original price:
$8.19
9% off
new price: $7.39
/pk 25, $0.30/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade Low Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DP7X04020h8-025P1
- Zoro # G2985561
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | 4 mm |
Fastener Length | 20 mm |
Pin Dia. | 3.982 to 4.000 mm |
Length Tolerance | +/-0.50 mm |
Dia. | 3.982 to 4.000mm |
Overall Length | 20mm |
Dimensional Standards | ISO 2338B |
Shank Length | 20 mm |
Shank Length Tolerance | +/-0.500 mm |
Pin Diameter | 4 mm |
Outside Diameter Tolerance | -0.018/+0.000 mm |
Description
Dowel Pin,SS,4mm dia,20mm L,PK25, Pin Type Slip Fit, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pin Diameter 4 mm, Shank Length Tolerance +/-0.500 mm, Outside Diameter Tolerance -0.018/+0.000 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Rated, Product Type Dowel Pin, Shank Length 20 mm, System of Measurement Metric, Nominal Diameter 4 mm, Standards ISO 2338B h8, Dimensional Standards ISO 2338B, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY 1/2 in. Grade 5 Flat Washer-Zinc (T12FWZ5)
- ZORO SELECT Clevis Pin, Zinc, 0.250x2 1/4 L, PK25 (WWG-CLPZ-171)
- ZORO SELECT Pin Assortment, 16 Sizes, 1600 pcs. (JBDL16S6112)
- MIDWEST FASTENER Nylon Insert Lock Nut, M14-1.50, Steel, Class 8, Yellow Zinc, 4 PK (76106)
- ZORO SELECT Pin, Steel 60HRC, 2mm dia., PK25 (M39078.020.0024)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/32in.dia., PK100 (U39070.009.0050)
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-1500)
- ZORO SELECT Dowel Pin, Steel, 2x40mm, PK100 (M39080.020.0040)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0050)
- ZORO SELECT Dowel Pin, 1/2 In Dia (Z1224)
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39070.080.0024)
- Zoro Select Dowel Pins