Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, Nyl, 3/64x1/4 L, PK50
Mfr # 2500470250
Zoro # G2762094
product price: $1.25
/pk 50, $0.03/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Injection Molded
- Basic Material Plastic
- Material Grade Acetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2500470250
- Zoro # G2762094
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/64 in |
Fastener Length | 1/4 in |
Pin Dia. | 0.0418 to 0.5180 in |
Dia. Tolerance | +/-0.005 in |
Dia. | 0.0418 to 0.5180" |
Length Tolerance | +/-0.005 in |
Overall Length | 1/4" |
Shank Length | 1/4 in |
Outside Diameter Tolerance | +/-0.005 in |
Pin Diameter | 3/64 in |
Shank Length Tolerance | +/-0.005 in |
Description
Dowel Pin,,3/64in dia,0.25in L,PK50, Pin Type Standard, Material Acetal, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/64 in, Shank Length Tolerance +/-0.005 in, Outside Diameter Tolerance +/-0.005 in, Thread Size Not Applicable, Rockwell Hardness M80, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 1/4 in, System of Measurement Inch, Nominal Diameter 3/64 in, Standards Rockwell M, Pack Size Small Pack, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16 in , Stainless Steel Plain Finish, 50 PK (NAS1149-C0563R)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 25 PK (U51050.037.0175)
- ZORO SELECT M4-0.70 x 55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPD040550-025P1)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK (N01000.075.0225)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK10 (M51580.015.0010)
- ZORO SELECT Dowel Pin, SS, 1/4 Dx1 1/4 In L, Pk25 (MS16555-649)
- ZORO SELECT Dowel Pin, Std, SS, M4x16mm L, PK50 (DP7X04016h8-050P1)
- ZORO SELECT Pin, Stainless Steel A4, 12mm dia. (M55580.120.0045)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/8in.dia., PK100 (U55580.012.0100)
- ZORO SELECT Dowel Pin, 416SS, 3 Diax10mm L, PK10 (MDP15-4)
- SPIROL Dowel Pin Ground Hollow, M8 x 12mm, LCS PL (DOWGHM-080-012)
- Zoro Select Dowel Pins