Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, Nyl, 3/16x3/4 L, PK50
Mfr # 4DAK1
Zoro # G1684374
original price:
$4.85
9% off
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Plastic
- Material Grade Acetal
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4DAK1
- Zoro # G1684374
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 3/4 in |
Dia. Tolerance | +/-0.005 in |
Pin Dia. | 0.1825 to 0.1835 in |
Length Tolerance | +/-0.005 in |
Overall Length | 3/4" |
Dia. | 0.1825 to 0.1835" |
Shank Length Tolerance | +/-0.005 in |
Outside Diameter Tolerance | +/-0.005 in |
Pin Diameter | 3/16 in |
Shank Length | 3/4 in |
Description
Dowel Pin,,0.187in dia,0.75in L,PK50, Pin Type Standard, Material Acetal, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/16 in, Shank Length Tolerance +/-0.005 in, Outside Diameter Tolerance +/-0.005 in, Thread Size Not Applicable, Rockwell Hardness M80, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Nominal Diameter 3/16 in, Standards Rockwell M, Pack Size Small Pack, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Barrel Nut, #8-32, 1/4 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4605)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 3. in Shaft Dia (SH-300)
- ARMOR COAT Grade 8, 1/2"-20 Hex Head Cap Screw, Steel, 1 in L (UST237612)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 100 PK (SFIA-100300USA-100BX)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/2in.dia., PK10 (U51580.050.0100)
- ZORO SELECT Dowel Pin, SS, 3/8 Dx1 1/4 In L, Pk25 (MS16555-660)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.120.0020)
- ZORO SELECT Dowel Pin, Std, M3x12mm L, PK100 (M39080.030.0012)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39080.031.0250)
- ZORO SELECT Dowel Pin, Steel 60 +/-2HRC, M4, PK100 (M39080.040.0014)
- ZORO SELECT Dowel Pin, 1/8 In, Pk25 (D17-1250)
- Zoro Select Dowel Pins