Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, M4x14mm L, PK100
Mfr # DP5004014-100P1
Zoro # G2878951
original price:
$16.81
9% off
new price: $15.19
/pk 100, $0.15/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Hardened Steel
- Material Grade Low Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DP5004014-100P1
- Zoro # G2878951
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | 4 mm |
Fastener Length | 14 mm |
Pin Dia. | 4.004 to 4.012 mm |
Overall Length | 14mm |
Dia. | 4.004 to 4.012mm |
Length Tolerance | +/-0.50 mm |
Outside Diameter Tolerance | +0.004/+0.012 mm |
Dimensional Standards | DIN 6325 |
Shank Length | 14 mm |
Pin Diameter | 4.012 mm |
Shank Length Tolerance | +/-0.500 mm |
Description
Dowel Pin,,4.012mm dia,14mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 4.012 mm, Shank Length Tolerance +/-0.500 mm, Outside Diameter Tolerance +0.004/+0.012 mm, Thread Size Not Applicable, Rockwell Hardness C52-62, Single Shear Strength 2,968 lb, Product Type Dowel Pin, Shank Length 14 mm, System of Measurement Metric, Nominal Diameter 4 mm, Standards DIN 6325 m6, Dimensional Standards DIN 6325, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M18 Steel, Black Oxide Finish, 25 PK (M37000.180.0001)
- MIDWEST FASTENER 3/8"-16 x 1" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74141)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Black Steel Pan Head Phillips Drive, 12 PK (79411)
- AMPG Barrel Nut, 1/4"-20, 1 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated (Z4542)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39078.037.0200)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0016)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0012)
- ZORO SELECT Dowel Pin, SS, 1/4 Dx1 1/4 In L, Pk25 (MS16555-649)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK10 (M39078.060.0040)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/16x1 1/2 L, PK100 (18R150DPSO)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/8in.dia., PK5 (U39080.062.0125)
- Zoro Select Dowel Pins