Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, M3x6mm L, PK100
Mfr # M39080.030.0006
Zoro # G1553133
product price: $11.99
/pk 100, $0.12/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Hardened Steel
- Fastener Finish Plain
- Rockwell Hardness C52-62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39080.030.0006
- Zoro # G1553133
- UPC # 190735961292
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3.004 mm |
Fastener Length | 6 mm |
Length Tolerance | +/-0.25 mm |
Pin Dia. | 3.004 to 3.012 mm |
Overall Length | 6mm |
Dia. | 3.004 to 3.012mm |
Shank Length Tolerance | +/-0.250 mm |
Pin Diameter | 3 mm |
Shank Length | 6 mm |
Description
Dowel Pin,Steel,3mm dia,6mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3 mm, Shank Length Tolerance +/-0.250 mm, Rockwell Hardness C52-62, Single Shear Strength 742 lb, Product Type Dowel Pin, Shank Length 6 mm, System of Measurement Metric, Nominal Diameter 3.004 mm, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (U38206.075.0001)
- ZORO SELECT Socket Set Screw, Flat, 3/4-10x1/4, PK5 (0175010T025)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1, PK25 (U39000.219.0100)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0250)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/32in.dia., PK100 (U39070.009.0050)
- ZORO SELECT Dowel Pin, Steel, 12x70mm, PK10 (M39090.120.0070)
- ZORO SELECT Dowel Pin, Steel, 12x40mm, PK10 (M39090.120.0040)
- ZORO SELECT Dowel Pin, Plain, 2.5mm Dia.x10mm L., PK100 (M39080.025.0010)
- ZORO SELECT Dowel Pin, Std, M4x10mm L, PK100 (M39080.040.0010)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 28mm L., PK100 (M39080.050.0028)
- SUBURBAN BOLT AND SUPPLY 1/4 X 3/4 DOWEL PIN (A0550160048)
- Zoro Select Dowel Pins