Shop All Dowel Pins
Zoro Select
Dowel Pin, Std, M3x10mm L, PK100
Mfr # M39080.030.0010
Zoro # G2650453
product price: $9.25
/pk 100, $0.09/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Hardened Steel
- Fastener Finish Plain
- Rockwell Hardness C52-62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39080.030.0010
- Zoro # G2650453
- UPC # 190735962510
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3.004 mm |
Fastener Length | 10 mm |
Overall Length | 10mm |
Pin Dia. | 3.004 to 3.012 mm |
Length Tolerance | +/-0.25 mm |
Dia. | 3.004 to 3.012mm |
Shank Length Tolerance | +/-0.250 mm |
Pin Diameter | 3 mm |
Shank Length | 10 mm |
Description
Dowel Pin,Steel,3mm dia,10mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3 mm, Shank Length Tolerance +/-0.250 mm, Rockwell Hardness C52-62, Single Shear Strength 742 lb, Product Type Dowel Pin, Shank Length 10 mm, System of Measurement Metric, Nominal Diameter 3.004 mm, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Polished Finish, 8 PK (33444)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Stainless Steel Plain Finish, 5 PK (M55420.300.0001)
- SABERDRIVE Self-Drilling Screw, 1/4" x 3 in, Zinc Plated Steel Torx Drive, 159 PK (52604)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3602500250-36)
- ZORO SELECT Dowel Pin, Std, M3x24mm L, PK100 (M39080.030.0024)
- ZORO SELECT Pin, Steel 60HRC, 2mm dia., PK25 (M39078.020.0024)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/2in.dia., PK5 (U51580.050.0125)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0018)
- ZORO SELECT Dowel Pin, Plain, 12mm Dia. x 20mm L., PK25 (M39080.120.0020)
- ZORO SELECT Dowel Pin, Steel, 12x24mm, PK25 (M39080.120.0024)
- ZORO SELECT Dowel Pin, Plain, 10mm Dia. x 45mm L., PK25 (M39080.100.0045)
- Zoro Select Dowel Pins